Shop All Dry Erase Boards
Performance Tool
Wilmar PMW12501 0.75 in. Ceramic Disc Magnet; 8 Piece
Mfr # PMW12501
Zoro # G004036088
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # PMW12501
- Zoro # G004036088
- UPC # 39564129919
- Country of Origin China
- Category Dry Erase Boards
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Ceramic Disc Magnets
- 8 Piece
- Size: 0.75 in.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- SANFORD King Size Marker Black (15101)
- MASTERVISION 74-1/2"x29-1/2" Melamine Dry Erase Board, Black Frame (EA4800055)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- ZORO SELECT 16"x23" Magnetic Steel Whiteboard, Aluminum Frame (1NUP1)
- U BRANDS Glass Dry Erase Board, 48 x 36, Black Surface (171U0001)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- Performance Tool Dry Erase Boards