Wilmar & Performance Tool WLMW9039 0.37 x 0.25 in. Hex Impact Adapter
Mfr # WLMW9039
Zoro # G404062724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # WLMW9039
- Zoro # G404062724
- UPC # 39564123382
- Country of Origin China
- Category Tool Storage Parts
Description
0.37 x 0.25 in. Hex Impact Adapter
This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value.
Convert your 3/8" square drive impact tool into a powerful 1/4" hex bit driver when extra torque is needed; such as driving extra-long deck screws, tightening anchor bolts or removing stuck fasteners. Positive locking quick change collar delivers wiggle free bit retention and solid on center rotation. Constructed of chrome molybdenum steel for heavy-duty impact applications and long service life. The 1/4" drive works with any standard 1/4" hex shaft screw driver bit.
Features- High grade materials for exceptional performance
- Durable and reliable construction
- Easy to use and convenient designs
- Convert your 3/8" square drive impact tool into a powerful 1/4" hex bit driver when extra torque is needed; such as driving extra-long deck screws, tightening anchor bolts or removing stuck fasteners
- Positive locking quick change collar delivers wiggle free bit retention and solid on center rotation
- Constructed of chrome molybdenum steel for heavy-duty impact applications and long service life
- The 1/4" drive works with any standard 1/4" hex shaft screw driver bit
- Size: 0.37 x 0.25 in.
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL TIME Large Size Tap Socket Set - 5 Piece (TO1729308)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X20)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- IMPACTO IMPACTO 77700000000 Knee & Shin Protector Gel Comfort (77700000000)
- STANLEY DeWalt ToughSystem 21 in. Tool Tote Black (DWST08205)
- MASTER MFG Master MAS-18000 ReStor-It Furniture Touch-Up Kit (MAS-18000)
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- INFRATECH Infratech 14-2505 120-Volt Heat Lamp (INF-14-2505)
- Performance Tool Hand Tool Parts