Shop All Ratcheting Wrenches
Performance Tool
Wilmar 2798106 6 & 12 Point SAE Ratcheting Box Wrench Set; 5 Piece
Mfr # 2798106
Zoro # G603896649
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # 2798106
- Zoro # G603896649
- UPC # 39564107214
- Country of Origin Unknown
- Category Ratcheting Wrenches
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- 5 Piece
- Number of Points: 6 and 12 Point Metric or SAE
- Material: Chrome Vanadium Steel
- Ratcheting: Yes
- Color: Silver
- Weight: 1.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- LINK HANDLES HANDL MAUL AX EYE 36"" (64767)
- IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal (LEX20156)
- HANSON 20mm - 2.5 plug Tap (1864)
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- GEARWRENCH 19mm 90-Tooth 12 Point Ratcheting Combination Wrench (86919)
- WILLIAMS Williams Ratchet Repair Kit for 32001 (32001RK)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- MILWAUKEE TOOL Lineman's High Leverage Ratcheting Wrench with Milled Strike Face (48-22-9213M)
- Performance Tool Wrenches