Shop All Screwdrivers
Performance Tool
Wilmar 2797876 Phillips & Slotted 4-in-1 Pocket Screwdriver; Chrome Vanadium Steel - Pack of 15
Mfr # 2797876
Zoro # G203979476
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 2797876
- Zoro # G203979476
- UPC # 39564032073
- Country of Origin Unknown
- Category Screwdrivers
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Pack of 15
- Drive Type: Phillips/Slotted
- Shaft Material: Chrome Vanadium Steel
- Hardened: Yes
- Color: Red
- Comfort Grip: No
- Magnetic Tip: Yes
- Handle Material: Plastic
- Includes: (1) screwdriver and (2) double-ended bits
- Weight: 1.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/64 (55243)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- GLOBAL INDUSTRIAL 72W Hang-Type Magnetic Sweeper With Forklift Hanger (641801)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- PERFORMANCE TOOL T20 Clear Handle Star Driver Screwdriver T20, W30820 (W30820)
- PERFORMANCE TOOL Phillips Round # 1 X 3 In Screwdriver # 1, W30961 (W30961)
- PERFORMANCE TOOL Strike Cap Driver Set 6P (W1729)
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- PERFORMANCE TOOL 6-In-1 Screwdriver Screwdriver 6-I, W975 (W975)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-48)
- Performance Tool Screwdrivers