Shop All Hand Ratchets
Performance Tool
Wilmar 1407 0.12 in. Drive Ratchet
Mfr # WLM1407
Zoro # G103769368
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # WLM1407
- Zoro # G103769368
- UPC # 39564141683
- Country of Origin China
- Category Hand Ratchets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 3/8" door ratchet
- Size: 0.12 in
- Weight: 0.539 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 36" (48-20-4054)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- PERFORMANCE TOOL 1/4 In Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W36125 (W36125)
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- PERFORMANCE TOOL 3/8 In Dr. Quick Release Stubby Ratchet Ratchet-Stubby, W38113 (W38113)
- PERFORMANCE TOOL 1/4 In Dr. Flex Handle Bar Breaker Bar, W36118 (W36118)
- PERFORMANCE TOOL 1/2 Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W32125 (W32125)
- STANLEY 3/8in. P3 RATCHET (91-929)
- Performance Tool Sockets & Ratchets