Shop All Utility Knife Blades
Performance Tool
Utility Knife Replacement Blades, 5Pc
Mfr # W744
Zoro # G5699246
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.9"
- Length 4.3"
- Blade Edge Razor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W744
- Zoro # G5699246
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 0.9" |
Length | 4.3" |
Details
Blade Edge | Razor |
Item | Utility Knife Replacement Blades,5Pc |
Description
Utility Knife Replacement Blades,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- STANLEY 200 ft Tape Measure, 1/2 in Blade (34-793)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- PERFORMANCE TOOL 12-Pc Single Edge Razor Blade Razor Blades, W742 (W742)
- PERFORMANCE TOOL Utility Knife Blades, 50 Pc (1439)
- PERFORMANCE TOOL Single Edge Razor Blade, 12 Pc (W742)
- EXCEL BLADES #10 Curved Edge Blades, 5PK (20010IND)
- PROTO $Single Edge Razor Blades (100/BX) (PO11-515)
- AMERICAN SAFETY TECHNOLOGIES Folding Utility Knife, 65-0203 (65-0203)
- HYDE Rounded Tip 100 Blade Dispenser (42102)
- Performance Tool Knives, Cutters & Snips