Shop All Utility Carts
This Product is Discontinued
Performance Tool
Utility Cart, 18.60"L x 9.60"W x 29.60"H (Discontinued)
Mfr # W54006
Zoro # G5700110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 29.60"
- Overall Length 18.60"
- Overall Width 9.60"
- Color Black
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W54006
- Zoro # G5700110
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 29.60" |
Overall Length | 18.60" |
Overall Width | 9.60" |
Details
Color | Black |
Item | Utility Cart w/Drawer,3 Shelf |
Wheel Type | Caster |
Caster Type | (4) Swivel, (2) Locking |
Utility Cart Item | 3 Shelf Utility Cart Drawer |
Description
Utility Cart w/Drawer,3 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.