Shop All Trailer & Towing Accessories
This Product is Discontinued
Performance Tool
Tow Strap, 2" x 30ft., 10,000lb. Cap (Discontinued)
Mfr # W1423
Zoro # G5706858
This Product is Discontinued
Key Features
- Application Ranging From Light to Heavy Duty
- Length 30 ft.
- Material Polyester
- Type Tow Strap
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W1423
- Zoro # G5706858
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 30 ft. |
Width | 2" |
Details
Application | Ranging From Light to Heavy Duty |
Material | Polyester |
Type | Tow Strap |
Item | Tow Strap,2" x 30ft.,10,000lb. Cap |
Description
Tow Strap,2 In. x 30ft.,10,000lb. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.