Shop All Trailer & Towing Accessories
This Product is Discontinued
Performance Tool
Tow Strap, 2" x 15ft., 8500lb. Cap (Discontinued)
Mfr # W1420
Zoro # G5706876
This Product is Discontinued
Key Features
- Width 2"
- Application Vehicle Recovery
- Length 15 ft.
- Material Polyester
- Type Tow Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1420
- Zoro # G5706876
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 2" |
Length | 15 ft. |
Details
Application | Vehicle Recovery |
Material | Polyester |
Type | Tow Strap |
Item | Tow Strap,2" x 15ft.,8500lb. Cap |
Description
Tow Strap,2 In. x 15ft.,8500lb. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.