Shop All Tool Storage Accessories
This Product is Discontinued
Performance Tool
16"W Tool Box Drawer Liner (Discontinued)
Mfr # W88996
Zoro # G5697006
This Product is Discontinued
Key Features
- Length 96"
- Width 16"
- Features Durable tear resistant, Helps Protect Tools and Tool Boxes from Rust, Scratches, Sliding, and Permanent Damage
- Tool Storage Type Included Tool Box
- Depth 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W88996
- Zoro # G5697006
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 96" |
Width | 16" |
Depth | 1/16" |
Details
Item | Tool Box Liner |
Features | Durable tear resistant, Helps Protect Tools and Tool Boxes from Rust, Scratches, Sliding, and Permanent Damage |
Tool Storage Type Included | Tool Box |
Description
Tool Box Drawer Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.