Shop All Tarps
Performance Tool
Tarp (26 x 40)
Mfr # W6025
Zoro # G302545800
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 26 ft x 40 ft
- Tarp Finished Length 26 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6025
- Zoro # G302545800
- UPC # 39564161254
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 26 ft x 40 ft |
Tarp Finished Length | 26 ft |
Tarp Finished Width | 40 ft |
Details
Item | Tarp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Ignition Switch (33-376)
- LOGO BRANDS Cleveland Browns Economy Canopy (608-39E)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-24X24)
- KOHLER Screw Flg M8X1 25X80 (M-851080-S)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Brown, Polyethylene (BRT-1018-X)
- PROTARP 20 ft x 20 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-20X20)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3050-X)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P541)
- Performance Tool Tarps