Shop All Tarps
Performance Tool
Tarp (20 x 30)
Mfr # W6022
Zoro # G402545847
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Tarp Finished Length 20 ft
- Tarp Finished Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6022
- Zoro # G402545847
- UPC # 39564161223
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Item | Tarp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Ignition Coil (820037)
- JOBES Bone Meal Fert Spike50Pk (06328)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC32)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X40)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P554)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Brown, Polyethylene (BRT-1016-X)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-18X24)
- Performance Tool Tarps