Shop All Tarps
Performance Tool
Tarp (16 x 20)
Mfr # W6015
Zoro # G402545489
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6015
- Zoro # G402545489
- UPC # 39564161155
- Country of Origin Unknown
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Item | Tarp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Blade, Scraper (161-1HD)
- CONTINENTAL Mop Sink Hose (CWH058-03F)
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Blue (912)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-3040)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-812)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Polyester Coated Cotton Canvas (IHT-10-0606)
- Performance Tool Tarps