Shop All Tarps
Performance Tool
Tarp (12 x 16)
Mfr # W6011
Zoro # G302545572
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W6011
- Zoro # G302545572
- UPC # 39564161117
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Item | Tarp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- AFTERMARKET Tilt Cylinder Pivot Pin T450 T550 T590 T595 Fits Bobcat Loaders (EXN90-0020)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- OREGON Carburetor, TECUMSEH 640065A (50-654)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- FOREMOST TARP Dry Top Tarp 8'X10' (60810)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-3030)
- TARPCO SAFETY 30 ft x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-30X30)
- Performance Tool Tarps