Shop All Screwdriver Sets
This Product is Discontinued
Performance Tool
Stubby Screwdriver Set, 2 pcs (Discontinued)
Mfr # 1100
Zoro # G5713045
This Product is Discontinued
Key Features
- Tip Size #2, 1/4"
- Number of Pieces 2
- Tip Style Phillips; Slotted
- SAE or Metric SAE
- Includes (2) Stubby Screwdriver Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1100
- Zoro # G5713045
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #2, 1/4" |
Details
Item | Stubby Screwdriver Set,2Pc |
Number of Pieces | 2 |
Tip Style | Phillips; Slotted |
SAE or Metric | SAE |
Includes | (2) Stubby Screwdriver Set |
Handle Type | Pressure Grip Rubber |
Description
Stubby Screwdriver Set,2Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.