Shop All Drill Bit Sets
Performance Tool
Step Drill Set, 3Pc
Mfr # W9003
Zoro # G5696699
original price:
$13.09
9% off
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining TiN
- Size Range 1/4 in to 3/4 in, 1/8 in to 1/2 in, 3/16 in to 1/2 in
- Shank Size 1/4"
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W9003
- Zoro # G5696699
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size Range | 1/4 in to 3/4 in, 1/8 in to 1/2 in, 3/16 in to 1/2 in |
Shank Size | 1/4" |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 28 |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 3/4 in |
Details
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Type | Hex |
Impact Rated | No |
Number of Pieces | 3 |
Item | Step Drill Set,3Pc |
Decimal Equivalent | 0.125, 0.1562, 0.1875, 0.2187, 0.25, 0.2812, 0.3125, 0.3437, 0.375, 0.4062, 0.4375, 0.4687, 0.5, 0.5625, 0.625, 0.6875, 0.75 |
Drill Bit Material | High-Speed Steel |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | Steel, Plastic, Wood |
Shank Type - Machining | Hex |
Step Increments | 1/8 in, 3/16 in, 1/4 in |
Description
Step Drill Set,3Pc, High Speed Steel, TiN, 1/4 in to 3/4 in, 1/8 in to 1/2 in, 3/16 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- AJAX TOOL WORKS PUNCH 5/8" L TAPERED 11" OAL 1/4"PT DIA (AJ590)
- PERFORMANCE TOOL Performance Tool High Speed Steel Drill Bit Set 13 pc (W9014)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- MAKITA Earth Auger Drill Bit Blade Set 6", E-07 (E-07674)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS #1-#60 (69885)
- SURTEK 13 Spade Style Drill Bit Set for Wood (JBP13)
- Performance Tool Drill Bit Sets