Shop All Bit Sockets
Performance Tool
Star Bit Socket, 1/4" D, T-20
Mfr # W36820
Zoro # G5702116
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Star Bit
- Finish Nickel Chrome Plated
- Overall Length 3.9"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W36820
- Zoro # G5702116
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 3.9" |
Size | T-20 |
Details
Socket Type | Star Bit |
Finish | Nickel Chrome Plated |
Material | Chrome Molybdenum Alloy Steel |
Item | Star Bit Socket,1/4" D,T-20 |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Star Bit Socket,1/4" D,T-20 |
Description
Star Bit Socket,1/4 In. D,T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 150L Tubing (66737)
- CURRENT TOOLS Conduit Rack with Adjustable Arms & Casters (505AA)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48917)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- TEKTON 3/8 Inch Drive x M4 Triple Square Bit Socket (SHB18204)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 2 3/8 in L (05003837001)
- PROTO SKT 3/8DR 7/32 HEX BIT (PO49907/32)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 23/32 in L (J5239-30W)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/16 in Tip, 3 5/32 in L (45510)
- KO-KEN Bit Socket 3mm Hex 75mm 3/8 Sq. Drive (3012M.75-3)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- Performance Tool Bit Sockets