Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Performance Tool
Splitting Maul, 8lb. (Discontinued)
Mfr # M7111
Zoro # G5710367
This Product is Discontinued
Key Features
- Overall Length 35"
- Features Anti-shock, Rubber Cushion Grips, Mirror Polish Heads
- Handle Type Heavy Duty Fiberglass Handle
- Handle Fiberglass
- Head Weight 8 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # M7111
- Zoro # G5710367
- UPC # 39564571114
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 35" |
Details
Features | Anti-shock, Rubber Cushion Grips, Mirror Polish Heads |
Handle Type | Heavy Duty Fiberglass Handle |
Handle | Fiberglass |
Head Weight | 8 lb. |
Cutting Edge | 4" |
Handle Design | Heavy duty |
Description
Splitting Maul,8lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.