Shop All Retaining Ring Assortments
Performance Tool
Snap Ring External Retaining Ring Assortment, 300 Pieces, 18 Sizes
Mfr # W5212
Zoro # G5700311
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Ring External
- Number of pieces 300
- Number of Pieces 300
- Number of Sizes 18
- Includes (20) 1/8 in; (10) 5/32 in; (15) 3/16 in; (25) 1/4 in; (15) 5/16 in; (20) 3/8 in; (15) 13/16 in; (20) 7/8 in; (15) 1 in; (15) 1-1/16 in; (10) 1-1/8 in; (5) 1-1/4 in; (15) 7/16 in; (15) 15/32 in; (25) 1/2 in; (15) 9/16 in; (20) 5/8 in; (25) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W5212
- Zoro # G5700311
- Country of Origin China
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 18 |
Details
Item | Retaining Ring Assortment |
Type | Snap Ring External |
Number of pieces | 300 |
Number of Pieces | 300 |
Includes | (20) 1/8 in; (10) 5/32 in; (15) 3/16 in; (25) 1/4 in; (15) 5/16 in; (20) 3/8 in; (15) 13/16 in; (20) 7/8 in; (15) 1 in; (15) 1-1/16 in; (10) 1-1/8 in; (5) 1-1/4 in; (15) 7/16 in; (15) 15/32 in; (25) 1/2 in; (15) 9/16 in; (20) 5/8 in; (25) 3/4 in |
Description
Snap Ring Hardware Kit,300 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (SSKCIA0250037USA-100BX)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 5/8 in Lg (Z2342SS)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 18 Sizes (W5212)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces (PTW5212)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 180 Pieces, 12 Sizes (RCI25175STPA)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, Black Phosphate Finish, 295 Pieces, 22 Sizes (13980)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDLERCR24)
- Performance Tool Retaining Ring Assortments