Shop All Screwdrivers
This Product is Discontinued
Performance Tool
Slotted Screwdriver, 3/8" x 10" (Discontinued)
Mfr # W30993
Zoro # G5703647
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Tip Size 3/8"
- Handle Material Ergonomic
- Overall Length 10"
- Shank Material Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W30993
- Zoro # G5703647
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/8" |
Overall Length | 10" |
Details
Item | Slotted Screwdriver,3/8" x 10" |
Tip Style Group | Slotted |
Handle Material | Ergonomic |
Shank Material | Vanadium Steel |
Handle Type | Non Slip Grip |
Features | Magnetic Tips for Added Convenience; US Patent D693201S1 |
Tip Style | Slotted |
Number of Pieces | 1 |
SAE or Metric | SAE |
Finish | Stain; Chrome Plated |
Description
Slotted Screwdriver,3/8 In. x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.