Shop All Locking Pliers
This Product is Discontinued
Performance Tool
Slip Joint Plier, 8" (Discontinued)
Mfr # W1121PC
Zoro # G5708389
This Product is Discontinued
Key Features
- Features Machine Ground and Polished Jaws
- Handle Type Ergonomic
- Material Alloy steel
- Overall Length 8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1121PC
- Zoro # G5708389
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | Machine Ground and Polished Jaws |
Handle Type | Ergonomic |
Material | Alloy steel |
Plier Item | Slip Joint Pliers |
Number of Pieces | 1 |
Item | Slip Joint Plier,8" |
Description
Slip Joint Plier,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.