Shop All Utility Knife Blades
This Product is Discontinued
Performance Tool
Single Edge Razor Blade, 100 Pc (Discontinued)
Mfr # W747
Zoro # G5699219
This Product is Discontinued
Key Features
- Blade Material Steel
- Product Type Personal Razor
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W747
- Zoro # G5699219
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Details
Blade Material | Steel |
Item | Single Edge Razor Blades |
Product Type | Personal Razor |
Number of Blades | 1 |
Description
Single Edge Razor Blades, Product Type Personal Razor, Number of Blades 1, Blade Material Steel, Handle Material Not Applicable, Handle Length Not Applicable, Color Silver, Standards Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.