Shop All Bottle Jacks
This Product is Discontinued
Performance Tool
Shorty Hydraulic Bottle Jack, 20 tons (Discontinued)
Mfr # W1644
Zoro # G5706395
This Product is Discontinued
Key Features
- Base Length 6 1/8 in
- Maximum Lift 13 3/4 in
- Lifting Actuator Manual Handle
- Base Width 6 1/4 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1644
- Zoro # G5706395
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 6 1/8 in |
Base Width | 6 1/4 in |
Minimum Lift Height | 7 1/4 in |
Maximum Lift Height | 13 3/4 in |
Details
Item | Shorty Hydraulic Bottle Jack,20 tons |
Maximum Lift | 13 3/4 in |
Lifting Actuator | Manual Handle |
Body Material | Steel |
Minimum Lift | 7 1/4 in |
Duty Rating | Extra-Heavy Duty |
Power Source | Mechanical |
Handle Type | Folding Handle |
Features | Adjustable Top Screws, Folding Handle, Grooved Steel Lifting Saddle, Ideal for Auto, Truck, Farm, and Shop Use, Patented By-Pass Device for Safety |
Load Capacity | 20 ton |
Description
Shorty Hydraulic Bottle Jack,20 tons, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/4 in, Maximum Lift Height 13 3/4 in, Power Source Mechanical, Standards ASME PALD 2009, Base Length 6 1/8 in, Base Width 6 1/4 in, Features Adjustable Top Screws, Folding Handle, Grooved Steel Lifting Saddle, Ideal for Auto, Truck, Farm, and Shop Use, Patented By-Pass Device for Safety, Handle Type Folding Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.