Shop All Snips
This Product is Discontinued
Performance Tool
Shear Cut, 8-1/2", Aluminum Body with Rubber Grip (Discontinued)
Mfr # M662
Zoro # G5710671
This Product is Discontinued
Key Features
- Cutting Action Shear Cut
- Overall Length 8-1/2"
- Material Aluminum Body with Rubber Grip
- Features Adjustable Cutting Head for Radial and Contoured Cuts; Cut up to 18 Gauge Sheet Metal; 360 Degree Swivel Head; Make Smooth, Clean Cuts Through Sheet Metal, Mild Steel, Tin, Aluminum and Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # M662
- Zoro # G5710671
- UPC # 39564506628
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 8-1/2" |
Details
Cutting Action | Shear Cut |
Material | Aluminum Body with Rubber Grip |
Features | Adjustable Cutting Head for Radial and Contoured Cuts; Cut up to 18 Gauge Sheet Metal; 360 Degree Swivel Head; Make Smooth, Clean Cuts Through Sheet Metal, Mild Steel, Tin, Aluminum and Plastic |
Number of Pieces | 1 |
Description
Heavy Duty Metal Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.