Shop All Screwdrivers
Performance Tool
Screwdriver Set, Ratcheting, 31 pcs
Mfr # W9159
Zoro # G5696507
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) 1" Phillips: #0, #1, #3; (2) 1" Phillips: #2; (3) 1" Pozi: #0, #1, #3; (2) 1" Pozi: #2; (5) 1" Slotted: 3mm, 4mm, 5mm, 6mm, 7mm; (8) 1" Star: T10, T15, T20, T25, T27, T30, T35, T40; (4) 1" Square: #0, #1, #2, #3; (5) 1" Hex Inch: 1/8", 5/32", 3/16", 7/32", 1/4"; (5) 1" Hex Metric: 2mm, 3mm, 4mm, 5mm, 6mm
- Features Features Forward, Reverse and Lock Positions; Compact, Stubby Design For Those Hard to Reach Areas
- SAE or Metric SAE, Metric
- Handle Type Rubber Cushion Grip
- Number of Pieces 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W9159
- Zoro # G5696507
- Country of Origin China
- Category Screwdrivers
Details
Item | Ratcheting Screwdriver Set,38Pc |
Includes | (3) 1" Phillips: #0, #1, #3; (2) 1" Phillips: #2; (3) 1" Pozi: #0, #1, #3; (2) 1" Pozi: #2; (5) 1" Slotted: 3mm, 4mm, 5mm, 6mm, 7mm; (8) 1" Star: T10, T15, T20, T25, T27, T30, T35, T40; (4) 1" Square: #0, #1, #2, #3; (5) 1" Hex Inch: 1/8", 5/32", 3/16", 7/32", 1/4"; (5) 1" Hex Metric: 2mm, 3mm, 4mm, 5mm, 6mm |
Features | Features Forward, Reverse and Lock Positions; Compact, Stubby Design For Those Hard to Reach Areas |
SAE or Metric | SAE, Metric |
Handle Type | Rubber Cushion Grip |
Number of Pieces | 38 |
Description
Ratcheting Screwdriver Set,38Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- INNOVATIVE COMPONENTS Shift Knob, 1/4-20 Thread Size, 2"L, Steel (GN4C----S3---21)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- STANLEY Stanley MR100CG Mr100cg, Heavy-Duty Riveter (MR100CG)
- PERFORMANCE TOOL Flexible Hose Clamp Driver (W80657)
- PERFORMANCE TOOL Strike Cap Driver Set 6P (W1729)
- PERFORMANCE TOOL Mechanics Products 1/4 in. X 4 in. L Slotted Screwdriver 6 pc (20118)
- PERFORMANCE TOOL Screwdriver and Bit Set 61pc (PTW1731)
- PERFORMANCE TOOL #2 Phillips Screwdriver 6 pc (20117)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum (71802)
- Performance Tool Screwdrivers and Nutdrivers