Shop All Screwdrivers
Performance Tool
Screwdriver Set, 18 Pc
Mfr # W1710
Zoro # G5706185
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1-1/2" Phillips: #2; (1) 3" Phillips: #1; (1) 4" Phillips: #2; (1) 6" Phillips: #3; (2) Phillips: #00, #0;(1) 1-1/2" Slotted: 1/4"; (1) 3" Slotted: 3/16"; (1) 4" Slotted: 1/4"; (1) 6" Slotted: 5/16"; (2) 1-1/2" Slotted: 3/32, 1/8";(6) 1-1/2" Star: T5, T6, T7, T8, T9, T10
- Shank Material Vanadium Steel
- Features Soft Handle Screwdriver and Precision Screwdriver Set; Organizing Rack Stands or Mounts on Wall; Magnetic Tip
- Finish Stain; Chrome Plated
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1710
- Zoro # G5706185
- Country of Origin China
- Category Screwdrivers
Details
Item | Screwdriver Set,18 Pc |
Includes | (1) 1-1/2" Phillips: #2; (1) 3" Phillips: #1; (1) 4" Phillips: #2; (1) 6" Phillips: #3; (2) Phillips: #00, #0;(1) 1-1/2" Slotted: 1/4"; (1) 3" Slotted: 3/16"; (1) 4" Slotted: 1/4"; (1) 6" Slotted: 5/16"; (2) 1-1/2" Slotted: 3/32, 1/8";(6) 1-1/2" Star: T5, T6, T7, T8, T9, T10 |
Shank Material | Vanadium Steel |
Features | Soft Handle Screwdriver and Precision Screwdriver Set; Organizing Rack Stands or Mounts on Wall; Magnetic Tip |
Finish | Stain; Chrome Plated |
Number of Pieces | 18 |
Description
Screwdriver Set,18 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- GREENLEE 8 in Cable Stripper 3 in (JRF-4XLP)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 24x5" (CC624FE)
- HHIP Flexible Magnetic Base (4401-0002)
- PERFORMANCE TOOL Screwdriver and Bit Set 61pc (PTW1731)
- PERFORMANCE TOOL T20 Clear Handle Star Driver Screwdriver T20, W30820 (W30820)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- PERFORMANCE TOOL T25 Clear Handle Star Driver Screwdriver T25, W30825 (W30825)
- PERFORMANCE TOOL Phillips Round # 2 X 4 In Screwdriver # 2, W30963 (W30963)
- PERFORMANCE TOOL T30 Clear Handle Star Driver Screwdriver T30, W30830 (W30830)
- WRIGHT TOOL SCREWDRIVER 3/8" TIP SIZE SQUARE SHANK (WR9135)
- Performance Tool Screwdrivers and Nutdrivers