Shop All Adjustable Wrenches
This Product is Discontinued
Performance Tool
SAE Large Wrench Set, 6Pc (Discontinued)
Mfr # W1104S
Zoro # G5708486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Nickel Plated
- Material Forged Alloy Steel
- Features Resist Corrosion, Sae Sizes: 7/8", 15/16", 1", 1-1/16", 1-1/8" & 1-1/4"
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1104S
- Zoro # G5708486
- UPC # 39564112034
- Country of Origin China
- Category Adjustable Wrenches
Details
Finish | Nickel Plated |
Material | Forged Alloy Steel |
Features | Resist Corrosion, Sae Sizes: 7/8", 15/16", 1", 1-1/16", 1-1/8" & 1-1/4" |
Number of Pieces | 6 |
Description
SAE Large Wrench Set,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.