Shop All Ratcheting Wrenches
This Product is Discontinued
Performance Tool
Round Head Stubby Flex Ratchet, 1/4" D (Discontinued)
Mfr # W36114
Zoro # G5702457
This Product is Discontinued
Key Features
- Finish Polished Nickel Chrome Plated
- SAE or Metric SAE
- Wrench Style Stubby Flex Ratchet
- Material Chrome Vanadium Alloy Steel
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W36114
- Zoro # G5702457
- UPC # 39564361142
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Drive Size | 1/4" |
Details
Finish | Polished Nickel Chrome Plated |
SAE or Metric | SAE |
Wrench Style | Stubby Flex Ratchet |
Material | Chrome Vanadium Alloy Steel |
Description
Round Head Stubby Flex Ratchet,1/4" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.