Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Performance Tool
Roll Up Tool Bag, Roll-Up Tool Pouch, 12 Pocket, Heavy Duty Nylon Fabric, 12 Pockets (Discontinued)
Mfr # W88990
Zoro # G5697015
This Product is Discontinued
Key Features
- Tool Storage Type Included Roll Up Tool Bag
- Material Heavy Duty Nylon Fabric
- Closure Type Long Web Strap with Hook and Loop Fastener Fastener
- Number of Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W88990
- Zoro # G5697015
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Roll-Up Tool Pouch,12 Pocket |
Tool Storage Type Included | Roll Up Tool Bag |
Material | Heavy Duty Nylon Fabric |
Closure Type | Long Web Strap with Hook and Loop Fastener Fastener |
Number of Pockets | 12 |
Description
Roll-Up Tool Pouch,12 Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.