Shop All Revolving Punch Pliers
This Product is Discontinued
Performance Tool
Revolving Leather Punch (Discontinued)
Mfr # 1436
Zoro # G6253549
This Product is Discontinued
Key Features
- Plier Material Steel
- Finish Chrome Plated
- Material Applications Alloy Steel
- Jaw Opening Type Spring Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1436
- Zoro # G6253549
- Country of Origin China
- Category Revolving Punch Pliers
Details
Item | Revolving Leather Punch |
Plier Material | Steel |
Finish | Chrome Plated |
Material Applications | Alloy Steel |
Jaw Opening Type | Spring Return |
Description
Revolving Leather Punch, Material Applications Alloy Steel, Finish Chrome Plated, Jaw Opening Type Spring Return, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.