Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Performance Tool
Pry Bar Set, 4Pc (Discontinued)
Mfr # W2020
Zoro # G5705808
This Product is Discontinued
Key Features
- Color Black/Orange
- Features High Visibility
- Material Drop Forged Steel
- Overall Length 8", 12", 18", 24"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W2020
- Zoro # G5705808
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8", 12", 18", 24" |
Details
Color | Black/Orange |
Features | High Visibility |
Material | Drop Forged Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | (4) Pry Bar Sizes: 8", 12", 18" and 24" |
Number of Pieces | 4 |
Description
Pry Bar Set,4Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.