Shop All Tarps
Performance Tool
Protective Tarp Size 8x10 W6004
Mfr # PMW6004
Zoro # G510752748
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # PMW6004
- Zoro # G510752748
- UPC # 3956416104900
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 72MB Super (72MBU6-Unscented)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- ILC Replacement For Ezgo / Cushman / Textron 652164 (Ezgo / Cushman / Textron 652164)
- BRIGGS & STRATTON V-Belt (1736516YP)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PROJEX Light Duty Tarp, Blue, Polyethylene (7400906)
- PROTARP 30 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X30)
- TARPS NOW 24 ft x 27 ft 20 Mil Tarp, Black, Vinyl (LTM24278-BLK)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X60)
- Performance Tool Tarps