Shop All Creepers & Dollies
This Product is Discontinued
Performance Tool
Professional Hydraulic Shop Seat (Discontinued)
Mfr # W85008
Zoro # G5697539
This Product is Discontinued
Key Features
- Load Capacity 300 lb.
- Length 15.8"
- Width 15.9"
- Features Pneumatic Action, Shielded And Replacement Casters, Fully Padded Seat
- Caster Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W85008
- Zoro # G5697539
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 15.8" |
Width | 15.9" |
Caster Size | 2-1/2" |
Height | 5.30" |
Details
Load Capacity | 300 lb. |
Features | Pneumatic Action, Shielded And Replacement Casters, Fully Padded Seat |
Number of Wheels | 2 |
Description
Professional Hydraulic Shop Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.