Shop All Hacksaw and Coping Saw Blades
Performance Tool
Professional Heavy Duty Hacksaw, W732
Mfr # W732
Zoro # G4586474
original price:
$18.58
13% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 1.15 lb.
- Material Aluminum
- Width 15.8 in
- Features 45 and 90 Degree Blade Positioning; Extra Blades Store in Top Bar
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W732
- Zoro # G4586474
- UPC # 20039564107461
- Country of Origin Unknown
- Category Hacksaw and Coping Saw Blades
Dimensions
Width | 15.8 in |
Depth | 1 in |
Height (in) | 6 in |
Details
Item | Saw |
Tool Weight | 1.15 lb. |
Material | Aluminum |
Features | 45 and 90 Degree Blade Positioning; Extra Blades Store in Top Bar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- PERFORMANCE TOOL 4-Pc 12 In Hacksaw Blades, W741C (W741C)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 2 Pack (KBS1218-2)
- BIG HORN Replacement Hacksaw Blade, PK 10 (19248)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", PK3 (3906-300-3P)
- EXCELLENT APPLIANCES 6 in. Mini Hacksaw Spare Blades (EX153995)
- STARRETT Blade Only (CB300-35)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- Performance Tool Hacksaw and Coping Saw Blades