Shop All Paint Brushes
This Product is Discontinued
Performance Tool
1", 1-1/2", 2", 2-1/2", 3 Paint Brush Set, Plastic Handle (Discontinued)
Mfr # 1452
Zoro # G5712239
This Product is Discontinued
Key Features
- Brush Size 1", 1-1/2", 2", 2-1/2", 3
- Basic Handle Material Plastic
- Handle Material Plastic
- Features Durable Plastic Handles
- Brush Material Polyester, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1452
- Zoro # G5712239
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1", 1-1/2", 2", 2-1/2", 3 |
Details
Item | Paint Brush Set |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Features | Durable Plastic Handles |
Brush Material | Polyester, Plastic |
Description
Polyester Paint Brush Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.