Shop All Plier Sets
This Product is Discontinued
Performance Tool
Pliers 3Pc Set, 6" Long Nose, 6" Cutter (Discontinued)
Mfr # 1916
Zoro # G5711776
This Product is Discontinued
Key Features
- Number of Pieces 3
- Overall Length 6", 6", 6"
- Handle Type Cushion Grip
- Includes (3) Plier Set: (1) 6" Long Nose; (1) 6" Diagonal Cutter; (1) 6" Linesman Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1916
- Zoro # G5711776
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6", 6", 6" |
Details
Number of Pieces | 3 |
Handle Type | Cushion Grip |
Includes | (3) Plier Set: (1) 6" Long Nose; (1) 6" Diagonal Cutter; (1) 6" Linesman Pliers |
Item | Pliers 3Pc Set,6" Long Nose,6" Cutter |
Description
Pliers 3Pc Set,6 In. Long Nose,6 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.