Shop All Tool Boxes
This Product is Discontinued
Performance Tool
Plastic Tool Box, 18", Plastic, 7" W x 7-1/2" D x 17.2" H (Discontinued)
Mfr # W54017
Zoro # G5700086
This Product is Discontinued
Key Features
- Material Plastic
- Features Removable Tray & Lid Organizers, Heavy Duty Box
- Width 7"
- Depth 7-1/2"
- Height 17.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W54017
- Zoro # G5700086
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 7" |
Depth | 7-1/2" |
Height | 17.2" |
Details
Item | Plastic Tool Box,18" |
Material | Plastic |
Features | Removable Tray & Lid Organizers, Heavy Duty Box |
Tool Storage Type Included | Tool Box |
Description
Plastic Tool Box,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.