Shop All Tool Boxes
This Product is Discontinued
Performance Tool
Plastic Tool Box, 12.5", Plastic, 11.9" W x 4-1/2" D x 6.2" H (Discontinued)
Mfr # W54012
Zoro # G5700101
This Product is Discontinued
Key Features
- Material Plastic
- Features Removable Tray & Lid Organizers, Heavy Duty Box
- Width 11.9"
- Depth 4-1/2"
- Height 6.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W54012
- Zoro # G5700101
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 11.9" |
Depth | 4-1/2" |
Height | 6.2" |
Details
Item | Plastic Tool Box,12.5" |
Material | Plastic |
Features | Removable Tray & Lid Organizers, Heavy Duty Box |
Tool Storage Type Included | Tool Box |
Description
Plastic Tool Box,12.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.