Shop All Screwdrivers
Performance Tool
Phillips Screwdriver, No. 1 x 6"
Mfr # W30962
Zoro # G5703787
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Ergonomic
- Overall Length 6"
- Handle Type Non Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W30962
- Zoro # G5703787
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Overall Length | 6" |
Details
Item | Phillips Screwdriver,No. 1 x 6" |
Tip Style Group | Phillips |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
Number of Pieces | 1 |
Tip Style | Phillips |
SAE or Metric | SAE |
Shank Material | Vanadium Steel |
Features | Magnetic Tips for Added Convenience; US Patent D693201S1 |
Finish | Stain; Chrome Plated |
Description
Phillips Screwdriver,No. 1 x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Komelon LED Tape Measure (LED25)
- LISLE CAGE BOLT SOCKET 1-1/16" (LI49040)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- PERFORMANCE TOOL Phillips Round # 2 X 4 In Screwdriver # 2, W30963 (W30963)
- PERFORMANCE TOOL Flexible Hose Clamp Driver (W80657)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- PERFORMANCE TOOL #2 Phillips Screwdriver 6 pc (20117)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- EAZYPOWER Tri-Wing Screwdriver #1 Round (35674)
- Performance Tool Screwdrivers