Shop All Tarps
Performance Tool
Performance Tool PMW6009 Protective Tarp Size 10 x 20
Mfr # PMW6009
Zoro # G103949326
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # PMW6009
- Zoro # G103949326
- UPC # 3956416109400
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Item | Tarp |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- BRIGGS & STRATTON Pre-Cleaner (491435S)
- TEEJET Diaphragm Pressure Relief/Reg Valve (8460-3/4)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-24X36)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- PERFORMANCE TOOL Protective Tarp Size 20x30 W6022 (PMW6022)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-20X20)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-50X50)
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-24X36)
- X1 TOOLS 8 ft x 6 ft Heavy Duty Tarp, Black (X1T-CAN-MES-BLA-0608)
- Performance Tool Tarps