Shop All Sockets
This Product is Discontinued
Performance Tool
Oxygen Sensor Socket Chr-V (Discontinued)
Mfr # W1267
Zoro # G5707689
This Product is Discontinued
Key Features
- Socket Type Oxygen Sensor
- SAE or Metric SAE
- Overall Length 6.9"
- Material Heavy Duty Alloy Steel
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1267
- Zoro # G5707689
- Country of Origin China
- Category Sockets
Dimensions
Overall Length | 6.9" |
Details
Socket Type | Oxygen Sensor |
SAE or Metric | SAE |
Material | Heavy Duty Alloy Steel |
Item | Oxygen Sensor Socket Chr-V |
Tether Ready | No |
Description
Oxygen Sensor Socket Chr-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.