Shop All General Purpose Relays
Performance Tool
Over/Under Voltage 120V-Ac
Mfr # WOUVT-3-120AC
Zoro # G608458804
original price:
$1,863.54
92% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # WOUVT-3-120AC
- Zoro # G608458804
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0170BS)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- Performance Tool Electrical Relays