Shop All Straight Flute Taps
Performance Tool
NF Tap/Bit Set, 5/16"-24 Tap, 9/32" Bit
Mfr # W8633
Zoro # G5697268
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W8633
- Zoro # G5697268
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
NF Tap/Bit Set,5/16 In.-24 Tap,9/32 In. Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- WESTWARD Hole Saw, Bi-Metal, 2-3/8 in. (29VU24)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X1.50 Spark Plug (96326)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15285-40H23FLNO2)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 3816, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N124CT)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- Performance Tool Straight Flute Taps