Shop All Screwdrivers
Performance Tool
Mini Screwdriver Set, 4 Pc
Mfr # W80004
Zoro # G5699106
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Phillips: #1, #2; (2) Slotted: 3/16", 1/4"
- SAE or Metric SAE
- Features Great for Confined or Hard to Reach Places
- Number of Pieces 4
- Shank Material Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W80004
- Zoro # G5699106
- Country of Origin China
- Category Screwdrivers
Details
Item | Mini Screwdriver Set,4 Pc |
Includes | (2) Phillips: #1, #2; (2) Slotted: 3/16", 1/4" |
SAE or Metric | SAE |
Features | Great for Confined or Hard to Reach Places |
Number of Pieces | 4 |
Shank Material | Vanadium Steel |
Finish | Chrome plated |
Description
Mini Screwdriver Set,4 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Magnetic Bit Holder Set, 10 pcs. (008600970)
- CLESCO FHL-8X Flat Head Arbor (FHL-8X)
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- PERFORMANCE TOOL T30 Clear Handle Star Driver Screwdriver T30, W30830 (W30830)
- PERFORMANCE TOOL Phillips Round # 2 X 8 In Screwdriver # 2, W30965 (W30965)
- PERFORMANCE TOOL Screwdriver Set, 18 Pc (W1710)
- PERFORMANCE TOOL Phillips Round # 1 X 6 In Screwdriver # 1, W30962 (W30962)
- PERFORMANCE TOOL T25 Clear Handle Star Driver Screwdriver T25, W30825 (W30825)
- PERFORMANCE TOOL T20 Clear Handle Star Driver Screwdriver T20, W30820 (W30820)
- URREA Cushion Grip Screwdriver Ph #1 3/16X3" Phillips (9482)
- Performance Tool Screwdrivers and Nutdrivers