Shop All Multi-Tools
This Product is Discontinued
Performance Tool
Mini Multi-Function Tool (Discontinued)
Mfr # 1438
Zoro # G5712345
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Features Screwdriver, Pliers, Knife, Bottle Opener, Cutter
- Includes Screwdriver, Pliers, Knife, Bottle Opener and Cutter
- Tool Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # 1438
- Zoro # G5712345
- Country of Origin China
- Category Multi-Tools
Details
Number of Pieces | 1 |
Material | Stainless Steel |
Features | Screwdriver, Pliers, Knife, Bottle Opener, Cutter |
Includes | Screwdriver, Pliers, Knife, Bottle Opener and Cutter |
Item | Mini Multi-Function Tool |
Tool Material | Stainless Steel |
Tools Included | Bottle Opener and Cutter, Knife, Pliers, Screwdriver |
Primary Tool | Pliers |
Includes Secondary Tool | No |
Weight | 3.2 oz |
Description
Mini Multi-Function Tool, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.