Shop All Screw & Bolt Assortments
Performance Tool
Metric Nut and Bolt Hardware Kit, 347 Pc
Mfr # W5222
Zoro # G5700226
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of Pieces 347
- Number of Sizes 13
- Product Type Metric Nut and Bolt Hardware Kit,347 Pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W5222
- Zoro # G5700226
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 13 |
Details
Item | Nut and Bolt Assortment |
System of Measurement | Metric |
Number of Pieces | 347 |
Product Type | Metric Nut and Bolt Hardware Kit,347 Pc |
Description
Metric Nut and Bolt Hardware Kit,347 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK (TSIX0-80075P-005P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK (M12858.160.0001)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (WWG800250025012)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- PERFORMANCE TOOL Sheet Metal Screw Assortment (1140)
- PERFORMANCE TOOL 200-Pc Hex Washer Self Drilling Hdwr Kit-Screws, W5220 (W5220)
- PERFORMANCE TOOL 200-Pc Sae Hex Set Screw Assortment Hdwr Kit-Hex Sc, W5237 (W5237)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT 3/8-16X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3724BMG)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- Performance Tool Screw & Bolt Assortments