Shop All Adjustable Wrenches
This Product is Discontinued
Performance Tool
Metric Large Wrench Set, 13Pc (Discontinued)
Mfr # W1104M
Zoro # G5708495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Nickel Plated
- Material Forged Alloy Steel
- Features Resist Corrosion, Metric Sizes: 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32 mm
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W1104M
- Zoro # G5708495
- Country of Origin China
- Category Adjustable Wrenches
Details
Finish | Nickel Plated |
Material | Forged Alloy Steel |
Features | Resist Corrosion, Metric Sizes: 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32 mm |
Number of Pieces | 13 |
Item | Metric Large Wrench Set,13Pc |
Description
Metric Large Wrench Set,13Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.