Shop All Combination Wrenches
This Product is Discontinued
Performance Tool
Metric Combination Wrench, 24mm (Discontinued)
Mfr # W368C
Zoro # G5702070
This Product is Discontinued
Key Features
- Size 24mm
- Material Forged and Hardened Chrome Alloy Steel
- SAE or Metric Metric
- Features Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W368C
- Zoro # G5702070
- UPC # 39564103780
- Country of Origin India
- Category Combination Wrenches
Dimensions
Size | 24mm |
Details
Material | Forged and Hardened Chrome Alloy Steel |
SAE or Metric | Metric |
Features | Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design |
Description
Metric Combination Wrench,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.