Shop All Sockets
This Product is Discontinued
Performance Tool
Magnetic Socket Rail, 1/4" D (Discontinued)
Mfr # W36003
Zoro # G5702509
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Material Heavy Duty Rare Earth Magnet
- Finish EVA Foam Back
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Performance Tool
- MFR # W36003
- Zoro # G5702509
- UPC # 39564000331
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Material | Heavy Duty Rare Earth Magnet |
Finish | EVA Foam Back |
Number of Pieces | 1 |
Item | Magnetic Socket Rail |
Description
Magnetic Socket Rail,1/4" D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.