Shop All Plier Sets
This Product is Discontinued
Performance Tool
Long Nose Pliers Set, 4Pc (Discontinued)
Mfr # W30714
Zoro # G5704170
This Product is Discontinued
Key Features
- Number of Pieces 4
- Material Drop Forged, Hardened, Tempered
- Overall Length 11", 7"
- Handle Type Ergonomic, Cushion Grip
- Includes (4) Long Nose Pliers Set: (1) 11" 90 Degrees Bent Nose; (1) 45 Degrees Bent Nose; (1) long nose; (1) 7" Needle Nose Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Performance Tool
- MFR # W30714
- Zoro # G5704170
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 11", 7" |
Details
Number of Pieces | 4 |
Material | Drop Forged, Hardened, Tempered |
Handle Type | Ergonomic, Cushion Grip |
Includes | (4) Long Nose Pliers Set: (1) 11" 90 Degrees Bent Nose; (1) 45 Degrees Bent Nose; (1) long nose; (1) 7" Needle Nose Pliers |
Item | Long Nose Pliers Set,4Pc |
Description
Long Nose Pliers Set,4Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.